Zoro Homepage

24W LED Sealed Round Work Light 12V Flood/Spot Combo Off-Road Light;

  • Mfr # TL3005

  • Zoro # G605748380


product price: $60.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL3005
Zoro #
G605748380
UPC #
196140000717
Country of Origin
China

Description

Specs: Description: Rubberized Magnet 3.5" , Light Pattern: Spot/Flood , Lumens: 2100 , Wattage: 30 , Amps: 2.5 , Volt: 12-24 , Plug and Play , Uses original mount and wiring , Sealed light for the rear work light on John Deere tractors that have a red tail light option , White work light and red tail light built in together , Will not work on positive ground tractors , Length: 5 1/16 , Width: 4 3/16 , Depth: 5 7/8 Replaces OEM Numbers: John Deere: AR21737, AR21739, AR77324, ELJ50-0015 Compatible With/Replacement For: John Deere 1020, 1040, 1120, 1130, 1140, 1520, 1530, 1630, 1640, 1750, 1830, 1840, 1850, 1950, 1950N, 2010, 2020, 2030, 2040, 2040S, 2120, 2130, 2140, 2150, 2155, 2240, 2250, 2255, 2350, 2355, 2355N, 2440, 2450, 2510, 2520, 2550, 2555, 2630, 2640, 2650, 2750, 2755, 2840, 2850, 2855N, 2940, 2950, 2955, 3010, 3020, 3030, 3050, 3130, 3140, 3350, 4000, 4010, 4020, 4320, 4520, 4620, 5010, 5020, 6030, 920, 930

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.