4-1/2 in x 1/8 in Grinding Wheel, Type 29, MILL30T, 5/8 in-11 A.H.

  • Mfr # 58086

  • Zoro # G022703962


product price:  $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Grit
30
Application
Grinding
Thickness
0.7 in
Arbor Hole Size
5/8"-11
Max RPM
13,300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58086
Zoro #
G022703962
UPC #
12382580865
Country of Origin
Slovenia

Dimensions

Thickness
0.7 in
Arbor Hole Size
5/8"-11
Abrasive Wheel Diameter
4.5 in

Details

Grit
30
Application
Grinding
Max RPM
13,300
Color
Black
Item
Grinding Wheel
Abrasive Material
Zirconia Alumina

Description

Weiler Tiger Mill Scale wheels offer a high-performance solution for removing tough mill scale from hot-rolled carbon steel. They will maximize removal rates, increase productivity and operator comfort, deter gouging, ensure proper coating adhesion, and safeguard the quality of critical welds.

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.