
5 in x 1/8 in Grinding Wheel, Type 29, MILL30T, 5/8 in-11 A.H.
Mfr # 58087
Zoro # G222703960
product price:Â $15.25
/ea
Sold in multiples of 10 for $152.50
Key Features
Arbor Hole Size
5/8"-11
Abrasive Material
Zirconia Alumina
Application
Grinding
Abrasive Wheel Diameter
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58087
Zoro #
G222703960
UPC #
12382580872
Country of Origin
Slovenia
Dimensions
Arbor Hole Size
5/8"-11
Abrasive Wheel Diameter
5 in
Thickness
0.75 in
Details
Abrasive Material
Zirconia Alumina
Application
Grinding
Color
Black
Item
Grinding Wheel
Max RPM
12,200
Grit
30
Description
Weiler Tiger Mill Scale wheels offer a high-performance solution for removing tough mill scale from hot-rolled carbon steel. They will maximize removal rates, increase productivity and operator comfort, deter gouging, ensure proper coating adhesion, and safeguard the quality of critical welds.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.