6 in x 1/8 in Grinding Wheel, Type 29, MILL30T, 5/8 in-11 A.H.

  • Mfr # 58088

  • Zoro # G322703969


product price:  $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Thickness
0.75 in
Max RPM
10,200
Application
Grinding
Grit
30
Abrasive Wheel Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58088
Zoro #
G322703969
UPC #
12382580889
Country of Origin
Slovenia

Dimensions

Thickness
0.75 in
Abrasive Wheel Diameter
6 in
Arbor Hole Size
5/8"-11

Details

Max RPM
10,200
Item
Grinding Wheel
Application
Grinding
Grit
30
Abrasive Material
Zirconia Alumina
Color
Black

Description

Weiler Tiger Mill Scale wheels offer a high-performance solution for removing tough mill scale from hot-rolled carbon steel. They will maximize removal rates, increase productivity and operator comfort, deter gouging, ensure proper coating adhesion, and safeguard the quality of critical welds.

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.