Shop TIGER TRACK
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1,000 lb Foundationless Jib Crane, 16 ft Reach, 12 ft Ht, 360°
Mfr # 350F-1000-16-12
Zoro # G802676387
product price:
$
8,153.99
/ea
Key Features
Capacity
1,000 lb
Height Under Span
12 ft
Reach
16 ft
Swivel Angle
360 Degrees
Mast Diameter
10 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350F-1000-16-12
- Zoro #
- G802676387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height Under Span
- 12 ft
- Mast Diameter
- 10 3/4 in
- Flange Width
- 6 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 13 ft
- Overall Width
- 14 ft
- Usable Boom Length
- 15 3/32 ft
- Mfr. Warranty Length
- 5 yr
- Boom Length
- 16 ft
- Height Under Boom
- 12 ft
Description
The TIGER TRACK 350F-1000-16-12 is a foundationless jib crane with a 1,000 lb maximum lifting capacity. It features a 16 ft boom (15 3/32 ft usable reach), 360° swivel, manual operation, steel open-beam construction and a yellow enamel finish. Height under boom/span is 12 ft, overall height is 13 ft and overall width is 14 ft. The unit includes the boom, head assembly and mast assembly. It is manufactured in accordance with AISC, ANSI B30.11, CMAA No. 74, and OSHA 1910.17 requirements.
Key Features:
- Base mount type: Foundationless
- Capacity: 1,000 lb (maximum lifting capacity)
- Boom length / Reach: 16 ft overall; usable boom length 15 3/32 ft
- Swivel angle: 360 degrees
- Operation / Power source: Manual
- Beam type / Body material: Open beam; steel construction
- Finish / Color: Yellow enamel
- Height under boom / span: 12 ft
- Overall dimensions: 13 ft overall height; 14 ft overall width
- Mast diameter: 10 3/4 in
- Flange width: 6 1/2 in
- Includes: Boom, head assembly, mast assembly
- Standards: AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
- Manufacturers warranty length: 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.