Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in Blending Disc, CLOTH, 80Z, Type R

  • Mfr # 60755

  • Zoro # G522703967


product price: $1.95
/ea
Sold in multiples of 25 for $48.75

Key Features

Application
Grinding
Color
Blue
Mount Type
R Mount
Abrasive Material
Zirconia Alumina
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60755
Zoro #
G522703967
UPC #
12382607556
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Application
Grinding
Color
Blue
Mount Type
R Mount
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
20,000 RPM
Item
Blending Disc

Description

Weiler Tiger Zirc blending discs are a high-performance weld grinding and blending solution for tight spaces. The self-sharpening zirconia alumina grains hold up under extreme conditions, ensuring a fast and consistent cut rate. These discs are ideal for working with tool steel, structural steel, and cast iron.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.