
3 in Blending Disc, CLOTH, 80Z, Type S
Mfr # 60795
Zoro # G922703970
product price: $1.95
/eaSold in multiples of 25 for $48.75
Key Features
Mount Type
S Mount
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
20,000 RPM
Grit
80
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60795
Zoro #
G922703970
UPC #
12382607952
Country of Origin
Canada
Dimensions
Overall Diameter
3 in
Details
Mount Type
S Mount
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
20,000 RPM
Grit
80
Item
Blending Disc
Color
Blue
Application
Grinding
Description
Weiler Tiger Zirc blending discs are a high-performance weld grinding and blending solution for tight spaces. The self-sharpening zirconia alumina grains hold up under extreme conditions, ensuring a fast and consistent cut rate. These discs are ideal for working with tool steel, structural steel, and cast iron.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.