Combo Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, Zirconia Alumina
Mfr # 58055
Zoro # G4600176
product price:Â $9.29
/ea
Sold in multiples of 10 for $92.90
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58055
Zoro #
G4600176
UPC #
123825805510
Country of Origin
Slovenia
Dimensions
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Diameter
7 in
Thickness
0.125 in
Arbor Size
5/8"-11 UNC Nut
Details
Item
Combo Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z30T
Grit
30
Maximum Operating Speed
8,500 RPM
Max. RPM
8,500 RPM
Abrasive Wheel Type
Type 27
Description
Combo Wheel, Thickness 0.125 in, Abrasive Material Zirconia Alumina, Max. RPM 8,500 RPM, Grade Z30T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.