Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tigress 3/4"-1" Adjustable Clamp-On Rod Holder 88176

3/4"-1" Adjustable Clamp-On Rod Holder (Discontinued)

  • Mfr # 88176
  • Zoro # G902942672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88176
Zoro #
G902942672
UPC #
661033881761
Country of Origin
China

Description


  • Improved version of the old standard rail mount rod holder
  • 316 stainless steel clamp mechanism with high polished stainless tube
  • White vinyl liner for rod protection
  • Fits 3/4" and 1" rails
  • 9" x 2" OD base
  • Rod holder ID 1-5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.