Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tigress 4 Hole Extra Long Swivel Rectangular Head Rod Holder - 0° 88522XL

4 Hole Extra Long Swivel Rectangular Head Rod Holder - 0° (Discontinued)

  • Mfr # 88522XL
  • Zoro # G002943036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88522XL
Zoro #
G002943036
UPC #
661033852211
Country of Origin
China

Description

4 Hole Extra Long Swivel Rectangular Head Rod Holder - 0° - 12-1/2"
  • Head Size: 4.25" x 4.75"
  • Angle: 0° Head
  • Length: 12-1/2"
  • Inner Diameter: 1-7/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.