
4 Hole Extra Long Swivel Rectangular Head Rod Holder - 15° (Discontinued)
- Mfr # 88524XL
- Zoro # G902943150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88524XL
Zoro #
G902943150
UPC #
661033852419
Country of Origin
China
Description
4 Hole Extra Long Swivel Rectangular Head Rod Holder - 15° - 12-1/2"
- Head Size: 4.25" x 4.75"
- Angle: 15° Head
- Length: 12-1/2"
- Inner Diameter: 1-7/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.