Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tigress 4" Nylon Rod Holder Extension 88688-1

4" Nylon Rod Holder Extension (Discontinued)

  • Mfr # 88688-1
  • Zoro # G702943091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88688-1
Zoro #
G702943091
UPC #
661033868816
Country of Origin
China

Description


  • Rod holder extenders used to shorten your rod holder to fit your
    bent butt fishing rod
  • Fits most medium and large rod holders and are 1.51" wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.