Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tigress Blind Mount Round Head Closed Base Rod Holder - 15° - 9" 77901-1

Blind Mount Round Head Closed Base Rod Holder - 15° - 9" (Discontinued)

  • Mfr # 77901-1
  • Zoro # G102942670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77901-1
Zoro #
G102942670
UPC #
661033790117
Country of Origin
China

Description

Blind Mount Round Head Closed Base Rod Holder - 15° - 9"
Eliminate fastening from the top of flange and enhance the look of your gunnel
With drain hole to accept 1/4" NPT pipe to hose fitting
  • Head Size: 3.84"
  • Length: 9"
  • Angle: 15° Head
  • Inner Diameter: 1-5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.