Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tigress Blind Mount Round Head Swivel Base Rod Holder - 0° - 9" 77905

Blind Mount Round Head Swivel Base Rod Holder - 0° - 9" (Discontinued)

  • Mfr # 77905
  • Zoro # G202942730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77905
Zoro #
G202942730
UPC #
661033779051
Country of Origin
China

Description

Blind Mount Round Head Swivel Base Rod Holder - 0° - 9"
Eliminate fastening from the top of flange and enhance the look of your gunnel
Swivel base is designed to be used primarily with bent butt tackle
  • Head Size: 3.84"
  • Length: 9"
  • Angle: 0° Head
  • Inner Diameter: 1-5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.