Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tigress Oval Head Closed Base Rod Holder - 0° - 9" 88537

Oval Head Closed Base Rod Holder - 0° - 9" (Discontinued)

  • Mfr # 88537
  • Zoro # G602942798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88537
Zoro #
G602942798
UPC #
661033885370
Country of Origin
China

Description

Oval Head Closed Base Rod Holder - 0° - 9"
Heavy duty oval head closed end base, with drain hole to accept 1/4"
NPT pipe to hose fitting
  • Head Size: 3.28" x 4.06"
  • Length: 9"
  • Angle: 0° Head
  • Inner Diameter: 1-5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.