
XD Bay Series Top Mount
Mfr # 88870
Zoro # G715575586
product price: $1,008.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88870
Zoro #
G715575586
UPC #
661033888708
Country of Origin
Unknown
Description
XD Bay Series Top MountFeatures:For use on sport fishing boats up to 40 feetAccepts all Tigress XD 1-1/8'' butt diameter Outriggers19 upper-arm angle/locking @10 deg. using Tigress XD 316L Stainless Steel tooth locking design with horizontal stops for Trailering and bridgesLarge 3-lobe UV ergonomic knob for changing and locking the outriggers’ elevation24 adjustable/locking system positions 15-degree increments featuring Tigress XD 316L Stainless Steel locking design with HD Spring returnUser-friendly Side Operating LeverLarge ‘XD’ Aluminum 14.5mm thick baseplate with four corner mounting5/16'' through x 3.000'' x 5.000'' 4-bolt patternFits Tigress and other industry-standard 4'' x 6'' mounting plates four 5/16'' diameter fastenersExtreme-duty 316L Stainless Steel and anodized aluminum and fully sealed construction with UV protectionAmbidextrous mounting option to accommodate the side that the tri-lobe knob is positioned on
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.