Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XD Crank Top Mount

  • Mfr # 88880

  • Zoro # G615626081


product price: $2,990.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88880
Zoro #
G615626081
UPC #
661033888807
Country of Origin
Unknown

Description

XD Crank Top MountFeatures:For use on sport fishing boats up to 50 feetAdjustable Upper Arm with ‘Run’ and ‘Laydown’ position StopsUser-friendly Folding Crank Handle with Integrated Drive BrakeUpper-Arm adjusting Ball-bearing drive system, with Integrated Balance Spring-assistExtreme Duty Top Plate, Upper Arm, and Housings for Outriggers up to 22ft in lengthStainless-Steel and Bronze bushed Head pivot for Maximum trolling strength and durabilityUnique invertible Tigress handle design for use on both soft and hard tops over 2'' thickAccepts all Tigress XD 1-1/2'' butt diameter outriggers and XD 1-1/8'' butts using an adapterFits Tigress and other industry-standard 4'' x 6'' mounting plates four 5/16'' diameter fastenersExtreme-duty 316L Stainless Steel and anodized aluminum and sealed construction with UV protection24 adjustable/locking system positions featuring Tigress XD 316L Stainless Steel designErgonomic 316 Stainless Steel mirror-polished lever design with inverting ability for extra hand clearance on the thickest topsUser-friendly underside lever actuation, with 8 optional indexable set-up positionsFits through all standard 3'' diameter mounting plates and hardtop holesSold as pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.