Zoro Homepage

22 Oz Homax 9324Tile Guard Silicone Tile Grout Seale

  • Mfr # 9324

  • Zoro # G316383573


product price: $16.65
/ea

Key Features

Width
3.5 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9324
Zoro #
G316383573
UPC #
41072093248
Country of Origin
United States

Dimensions

Width
3.5 in
Height
11 in

Details

Item
Silicone Tile Grout Seale

Description

Provides good protection against water-based stains and forms a physical barrier against mold and mildew stains. Perfect for the kitchen and bathroom.


  • Tile Guard Penetrating Grout Sealer seals and protects grout against stains from water and oil-based liquids. Penetrating below the surface, it provides stain protection while also allowing moisture to escape so it can be used 2 weeks after grouting.
  • Be sure grout is dry before sealing; wait 2 weeks after grouting to seal
  • Ensure that surface is clean and dry; existing sealers and coatings should be removed prior to coating
  • Surface temperature should be between 5°F and 8°F when sealer is applied. Sealer should not have contact with any non-recommended surface; (if this happens and sealer dries to create a white film, scrub surface with water and a white nylon pad.) Not to be used on food preparation surfaces.
  • Apply 1 to 3 coats of Tile Guard Penetrating Grout Sealer. Wipe up excess sealer where pools remain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.