Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tile Redi 20" x 16" Wall Niche, ABS RN1620S-BI

20" x 16" Wall Niche, ABS (Discontinued)

  • Mfr # RN1620S-BI
  • Zoro # G8092411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN1620S-BI
Zoro #
G8092411
UPC #
813195010132
Country of Origin
United States

Dimensions

Width
16 in
Height
20 in
Thickness
4 in
Overall Height
20 in
Overall Dimensions - H x W x D
20 in x 16 in
Overall Width
16 in

Details

Item
Niche
Type
Wall
For Use On
Wall
Used For
Shampoo Caddy
Color/Finish
Black
Material of Construction
ABS
Hardware Product Type
Niche
Material
ABS

Description

Niche, Material ABS, Overall Height 20 in, Overall Width 16 in, Product Type Niche

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.