30x60" Shower Base Double Threshold, Left PVC Drain (Discontinued)
- Mfr # 3060LDR-PVC
- Zoro # G8460094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3060LDR-PVC
Zoro #
G8460094
UPC #
813195011139
Country of Origin
United States
Dimensions
Size (In.)
30 x 60
Height (In.)
7 in
Depth (In.)
30 in
Width (In.)
60 in
Manufacturers Warranty Length
Lifetime
Base Width
60 in
Base Size
60 in x 30 in
Threshold Height
4 1/2 in
Base Height
6 1/4 in
Base Depth
30 in
Threshold Width
4 1/2 in
Description
Shower Base, Base Height 6 1/4 in, Base Size 60 in x 30 in, Gray, Drain Connection 2 in, Drain Location Left, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 6 in x 13 in, Redi Base Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Double-Right, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.