32x32" Shower Base Double Threshold, Center PVC Drain (Discontinued)
- Mfr # 3232CDR-PVC
- Zoro # G8030312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3232CDR-PVC
Zoro #
G8030312
UPC #
813195011153
Country of Origin
United States
Dimensions
Depth (In.)
32 in
Width (In.)
32 in
Size (In.)
32 x 32
Height (In.)
7 in
Manufacturers Warranty Length
Lifetime
Base Height
7 in
Threshold Height
4 1/2 in
Base Width
32 in
Base Size
32 in x 32 in
Base Depth
32 in
Threshold Width
4 1/2 in
Description
Shower Base, Base Height 7 in, Base Size 32 in x 32 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Square, Tile Redi, Rough-In 14 in x 16 in, Redi Base Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Double-Right, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.