Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tile Redi 34x60" Barrier-Free Shower Base with Left Drain 3460LBF-PVC

34x60" Barrier-Free Shower Base with Left Drain (Discontinued)

  • Mfr # 3460LBF-PVC
  • Zoro # G8177757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460LBF-PVC
Zoro #
G8177757
UPC #
898697002977
Country of Origin
United States

Dimensions

Height (In.)
7 in
Size (In.)
34 x 60
Width (In.)
60 in
Depth (In.)
34 in
Base Height
7 in
Base Width
60 in
Manufacturers Warranty Length
Lifetime
Base Depth
34 in
Threshold Height
0 in
Base Size
60 in x 34 in
Threshold Width
0 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Left Drain
Material of Construction
Polyurethane
Rough-In (In.)
34 x 60
Connection
2 in
Includes
(1) 9 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Standards
ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
Flow (GPM)
55
Color
Gray
Drain Connection
2 in
Features
One-Piece, Pre-Pitched Shower Pan with Integrated Roll-In Entrance, Splash Walls, 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
Floor Shape
Rectangle
Drain Location
Left
Shower Base Type
Roll-In Shower Base
Rough-In
6 in x 15 in
Floor Material
Polyurethane
Threshold Style
Barrier Free
Series
Redi Free

Description

Shower Base, Base Height 7 in, Base Size 60 in x 34 in, Gray, Drain Connection 2 in, Drain Location Left, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 6 in x 15 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.