37x60" Barrier-Free Shower Base with Right Drain (Discontinued)
- Mfr # 3760RBF-PVC
- Zoro # G8182623
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3760RBF-PVC
Zoro #
G8182623
UPC #
898697002274
Country of Origin
United States
Dimensions
Depth (In.)
37 in
Size (In.)
37 x 60
Height (In.)
7 in
Width (In.)
60 in
Manufacturers Warranty Length
Lifetime
Base Depth
37 in
Threshold Height
0 in
Base Size
60 in x 37 in
Base Width
60 in
Base Height
7 in
Threshold Width
0 in
Description
Shower Base, Base Height 7 in, Base Size 60 in x 37 in, Gray, Drain Connection 2 in, Drain Location Right, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 6 in x 16 1/2 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.