Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tile Redi 37x60" Right Drain Single Curb Shower Base 3760R-PVC

37x60" Right Drain Single Curb Shower Base (Discontinued)

  • Mfr # 3760R-PVC
  • Zoro # G8029305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3760R-PVC
Zoro #
G8029305
UPC #
898697002106
Country of Origin
United States

Dimensions

Depth (In.)
37 in
Height (In.)
7 in
Size (In.)
37 x 60
Width (In.)
60 in
Manufacturers Warranty Length
Lifetime
Base Depth
37 in
Base Height
7 in
Base Size
60 in x 37 in
Base Width
60 in
Threshold Height
4 1/2 in
Threshold Width
4 1/2 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Right Drain
Flow (GPM)
55
Standards
ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
Material of Construction
Polyurethane
Rough-In (In.)
37 x 60
Connection
2 in
Includes
(2) 6 lb Packages Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Rough-In
6 in x 16 1/2 in
Color
Gray
Drain Location
Right
Drain Connection
2 in
Features
One-Piece, Pre-Pitched Shower Pan with Integrated Curb, Splash Walls, and 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
Threshold Style
Single
Floor Material
Polyurethane
Shower Base Type
Shower Base
Floor Shape
Rectangle
Series
Redi Base

Description

Shower Base, Base Height 7 in, Base Size 60 in x 37 in, Gray, Drain Connection 2 in, Drain Location Right, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 6 in x 16 1/2 in, Redi Base Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Single, Threshold Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.