37x60" Single Curb Shower Base, Center Drain, Polyurethane (Discontinued)
- Mfr # 3760C-PVC
- Zoro # G6111971
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3760C-PVC
Zoro #
G6111971
UPC #
898697002083
Country of Origin
United States
Dimensions
Height (In.)
7 in
Size (In.)
37 x 60
Depth (In.)
37 in
Width (In.)
60 in
Base Width
60 in
Base Depth
37 in
Manufacturers Warranty Length
Lifetime
Threshold Height
3 3/4 in
Base Height
7 in
Base Size
60 in x 37 in
Threshold Width
4 1/2 in
Description
Shower Base, Base Height 7 in, Base Size 60 in x 37 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 16 1/2 in x 30 in, Redi Base Series, Shower Base, Threshold Height 3 3/4 in, Threshold Style Single, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.