Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tile Redi 37x72" Barrier-Free Shower Base with Center Drain 3772CBF-PVC

37x72" Barrier-Free Shower Base with Center Drain (Discontinued)

  • Mfr # 3772CBF-PVC
  • Zoro # G7934735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3772CBF-PVC
Zoro #
G7934735
UPC #
898697002298
Country of Origin
United States

Dimensions

Depth (In.)
37 in
Size (In.)
37 x 72
Height (In.)
7 in
Width (In.)
72 in
Base Depth
37 in
Base Size
72 in x 37 in
Manufacturers Warranty Length
Lifetime
Base Height
6 1/2 in
Threshold Height
0 in
Base Width
72 in
Threshold Width
0 in

Details

Type
Center Drain
Item
Shower Base
Material of Construction
Polyurethane
Mounting Type
Floor
Color
Gray
Standards
ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
Rough-In (In.)
37 x 72
Includes
(1) 6 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Connection
2 in
Flow (GPM)
55
Shower Base Type
Roll-In Shower Base
Rough-In
16 1/2 in x 36 in
Floor Material
Polyurethane
Threshold Style
Barrier Free
Drain Connection
2 in
Drain Location
Center
Features
One-Piece, Pre-Pitched ADA Shower Pan with Integrated Roll-In Entrance, Splash Walls, and 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
Floor Shape
Rectangle
Series
Redi Free

Description

Shower Base, Base Height 6 1/2 in, Base Size 72 in x 37 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 16 1/2 in x 36 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.