Zoro Homepage
This item is Discontinued.
Tile Redi 38x66" Barrier-Free Shower Base with Center Drain 3866CBF-PVC

38x66" Barrier-Free Shower Base with Center Drain (Discontinued)

  • Mfr # 3866CBF-PVC
  • Zoro # G8436793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3866CBF-PVC
Zoro #
G8436793
UPC #
898697002816
Country of Origin
United States

Dimensions

Height (In.)
7 in
Width (In.)
66 in
Depth (In.)
38 in
Size (In.)
38 x 66
Manufacturers Warranty Length
Lifetime
Threshold Height
0 in
Base Size
66 in x 38 in
Base Depth
38 in
Base Height
6 1/2 in
Base Width
66 in
Threshold Width
0 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Center Drain
Connection
2 in
Includes
(1) 6 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Standards
ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
Flow (GPM)
55
Material of Construction
Polyurethane
Rough-In (In.)
38 x 66
Rough-In
19 in x 33 in
Threshold Style
Barrier Free
Features
One-Piece, Pre-Pitched ADA Shower Pan with Integrated Roll-In Entrance, Splash Walls, and 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
Drain Location
Center
Floor Shape
Rectangle
Shower Base Type
Roll-In Shower Base
Drain Connection
2 in
Floor Material
Polyurethane
Color
Gray
Series
Redi Free

Description

Shower Base, Base Height 6 1/2 in, Base Size 66 in x 38 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 19 in x 33 in, Redi Free Series, Roll-In Shower Base, Threshold Height 0 in, Threshold Style Barrier Free, Threshold Width 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.