Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

4-1/4" Pipe Dia. PVC Drain Plate (Discontinued)

  • Mfr # DP-RD-PC
  • Zoro # G7851505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-RD-PC
Zoro #
G7851505
UPC #
813195011825
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4-1/4"
Length (In.)
4-1/4
Pipe Dia. - Drains
4 1/4 in

Details

Material of Construction
PVC
Type
Plate
Color/Finish
Polished Chrome
Grid Material
Stainless Steel
Connection
Screw
Drain Material
Stainless Steel
Connection - Drains
Screw
Includes
(2) Matching Screws
Material of Construction - Drains
PVC
For Use With
Shower Pan
Standards
UPC
Gauge
14
Color - Drains
Chrome
Item
Drain Plate

Description

Drain Plate, Includes (2) Matching Screws, Standards UPC, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.