Zoro Homepage
This item is Discontinued.
Tile Redi 4" x 48" Assembly Tool Flashing, Aluminum TRZF3232-BI

4" x 48" Assembly Tool Flashing, Aluminum (Discontinued)

  • Mfr # TRZF3232-BI
  • Zoro # G7845056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZF3232-BI
Zoro #
G7845056
UPC #
898697002571
Country of Origin
United States

Dimensions

Width
48 in
Height
3 in
Thickness
0.010 in to 0.011 in
Base Size
32 in W x 32 in D
Length
(3) 32 in

Details

Item
Flashing
Type
Assembly Tool
Color/Finish
Silver
For Use On
Shower Base
Used For
Waterproofing Piece
Material of Construction
Aluminum
Number of Pieces
3
Series
Redi Flash

Description

Flashing, Plumbing Brand Tile Redi, Series Redi Flash, Thickness 0.010 in to 0.011 in, Height 3 in, Length (3) 32 in, Base Size 32 in W x 32 in D, Number of Pieces 3, Compatible Grainger Part Number 29TA58, 29TC46, 29TC47, 29TC48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.