Zoro Homepage
This item is Discontinued.
Tile Redi 4" x 60" Assembly Tool Flashing, Aluminum TRZF3360-BI

4" x 60" Assembly Tool Flashing, Aluminum (Discontinued)

  • Mfr # TRZF3360-BI
  • Zoro # G8461984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZF3360-BI
Zoro #
G8461984
UPC #
813195011900
Country of Origin
United States

Dimensions

Width
60 in
Height
3 in
Thickness
0.010 in to 0.011 in
Length
(1) 60 in, (2) 33 in
Base Size
60 in W x 33 in D

Details

Item
Flashing
Type
Assembly Tool
Used For
Waterproofing Piece
Material of Construction
Aluminum
Color/Finish
Silver
For Use On
Shower Base
Series
Redi Flash
Number of Pieces
3

Description

Flashing, Plumbing Brand Tile Redi, Series Redi Flash, Thickness 0.010 in to 0.011 in, Height 3 in, Length (1) 60 in, (2) 33 in, Base Size 60 in W x 33 in D, Number of Pieces 3, Compatible Grainger Part Number 29TA68, 29TA69, 29TA70, 29TA71, 29TA72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.