Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tile Redi 4" x 60" Assembly Tool Flashing, Aluminum TRZF3760-BI

4" x 60" Assembly Tool Flashing, Aluminum (Discontinued)

  • Mfr # TRZF3760-BI
  • Zoro # G7975825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZF3760-BI
Zoro #
G7975825
UPC #
898697002632
Country of Origin
United States

Dimensions

Width
60 in
Height
3 in
Thickness
0.010 in to 0.011 in
Base Size
60 in W x 37 in D
Length
(1) 60 in, (2) 37 in

Details

Item
Flashing
Type
Assembly Tool
For Use On
Shower Base
Color/Finish
Silver
Material of Construction
Aluminum
Used For
Waterproofing Piece
Series
Redi Flash
Number of Pieces
3

Description

Flashing, Plumbing Brand Tile Redi, Series Redi Flash, Thickness 0.010 in to 0.011 in, Height 3 in, Length (1) 60 in, (2) 37 in, Base Size 60 in W x 37 in D, Number of Pieces 3, Compatible Grainger Part Number 29TA92, 29TA93, 29TA94, 29TA95, 29TA96, 29TA97, 29TC62, 29TC63, 29TC64, 29TC65, 29TC66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.