42x42" Shower Base Double Threshold, Center PVC Drain (Discontinued)
- Mfr # 4242CDR-PVC
- Zoro # G8410814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4242CDR-PVC
Zoro #
G8410814
UPC #
813195011320
Country of Origin
United States
Dimensions
Size (In.)
42 x 42
Height (In.)
7 in
Width (In.)
42 in
Depth (In.)
42 in
Manufacturers Warranty Length
Lifetime
Threshold Height
4 in
Base Width
42 in
Base Height
6 1/2 in
Base Depth
42 in
Base Size
42 in x 42 in
Threshold Width
4 1/2 in
Description
Shower Base, Base Height 6 1/2 in, Base Size 42 in x 42 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Square, Tile Redi, Rough-In 19 in x 21 in, Redi Base Series, Shower Base, Threshold Height 4 in, Threshold Style Double-Right, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.