Zoro Homepage
This item is Discontinued.
Tile Redi 42x60" Left Drain Single Curb Shower Base 4260L-PVC

42x60" Left Drain Single Curb Shower Base (Discontinued)

  • Mfr # 4260L-PVC
  • Zoro # G7839474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4260L-PVC
Zoro #
G7839474
UPC #
898697002205
Country of Origin
United States

Dimensions

Size (In.)
42 x 60
Width (In.)
60 in
Height (In.)
7 in
Depth (In.)
42 in
Threshold Height
4 1/2 in
Base Width
60 in
Base Size
60 in x 42 in
Base Depth
42 in
Base Height
7 in
Manufacturers Warranty Length
Lifetime
Threshold Width
4 1/2 in

Description

Shower Base, Base Height 7 in, Base Size 60 in x 42 in, Gray, Drain Connection 2 in, Drain Location Left, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 6 in x 19 in, Redi Base Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Single, Threshold Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.