Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4260R-PVC
Zoro #
G8405747
UPC #
898697002212
Country of Origin
United States
Dimensions
Width (In.)
66 in
Size (In.)
42 x 60
Depth (In.)
42 in
Height (In.)
7 in
Manufacturers Warranty Length
Lifetime
Base Height
7 in
Base Depth
42 in
Threshold Height
4 1/2 in
Base Width
60 in
Base Size
60 in x 42 in
Threshold Width
4 1/2 in
Description
Shower Base, Base Height 7 in, Base Size 60 in x 42 in, Gray, Drain Connection 2 in, Drain Location Right, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 6 in x 19 in, Redi Base Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Single, Threshold Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.