Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tile Redi 42x60" Triple Curb Shower Base, Center Drain 4260CDT-PVC

42x60" Triple Curb Shower Base, Center Drain (Discontinued)

  • Mfr # 4260CDT-PVC
  • Zoro # G8425121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4260CDT-PVC
Zoro #
G8425121
UPC #
813195011405
Country of Origin
United States

Dimensions

Size (In.)
42 x 60
Height (In.)
7 in
Depth (In.)
42 in
Width (In.)
60 in
Base Size
60 in x 42 in
Base Depth
42 in
Base Height
6 1/4 in
Threshold Height
3 3/4 in
Manufacturers Warranty Length
Lifetime
Base Width
60 in
Threshold Width
4 1/2 in

Details

Item
Shower Base
Mounting Type
Floor
Type
Center Drain
Connection
2 in
Flow (GPM)
55
Rough-In (In.)
42 x 60
Material of Construction
Polyurethane
Standards
ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
Includes
(2) 6 lb Packages Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
Drain Location
Center
Color
Gray
Shower Base Type
Shower Base
Threshold Style
Triple
Rough-In
19 in x 30 in
Floor Material
Polyurethane
Floor Shape
Rectangle
Drain Connection
2 in
Features
One-Piece, Pre-Pitched Shower Pan with Integrated Curb, Splash Walls, and 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
Series
Redi Base

Description

Shower Base, Base Height 6 1/4 in, Base Size 60 in x 42 in, Gray, Drain Connection 2 in, Drain Location Center, Floor Material Polyurethane, Floor Shape Rectangle, Tile Redi, Rough-In 19 in x 30 in, Redi Base Series, Shower Base, Threshold Height 3 3/4 in, Threshold Style Triple, Threshold Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.