Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-PC-SET
Zoro #
G7933317
UPC #
813195012051
Country of Origin
China
Dimensions
Pipe Dia. (In.)
5-3/4"
Length (In.)
5 3/4 in
Pipe Dia. - Drains
5 3/4 in
Details
Material of Construction
PVC
Type
Plate
Color/Finish
Polished Chrome
Grid Material
Stainless Steel
Connection
Screw
Item
Drain Plate
Material of Construction - Drains
PVC
Color - Drains
Chrome
Drain Material
Stainless Steel
Gauge
14
Connection - Drains
Screw
Includes
(2) Matching Screws
Standards
UPC
For Use With
Shower Pan
Color
Chrome
Product Type
Drain Plate
Description
Drain Plate, Product Type Drain Plate, Includes (2) Matching Screws, Standards UPC, Gauge 14, Color Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.