Zoro Homepage
This item is Discontinued.
Tile Redi 6" x 16" Wall Niche, ABS RN166S-BI

6" x 16" Wall Niche, ABS (Discontinued)

  • Mfr # RN166S-BI
  • Zoro # G8023154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN166S-BI
Zoro #
G8023154
UPC #
813195010156
Country of Origin
United States

Dimensions

Width
16 in
Height
6 in
Thickness
4 in
Overall Dimensions - H x W x D
6 in x 16 in
Overall Height
6 in
Overall Width
16 in

Details

Item
Niche
Type
Wall
Color/Finish
Black
For Use On
Wall
Used For
Shampoo Caddy
Material of Construction
ABS
Material
ABS
Hardware Product Type
Niche

Description

Niche, Material ABS, Overall Height 6 in, Overall Width 16 in, Product Type Niche

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.