Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-SQ-BN
Zoro #
G8241055
UPC #
813195011771
Country of Origin
China
Dimensions
Pipe Dia. (In.)
4-1/4"
Length (In.)
4-1/4
Pipe Dia. - Drains
4 1/4 in
Details
Material of Construction
PVC
Type
Plate
Color/Finish
Brushed Nickel
Grid Material
Stainless Steel
Connection
Screw
Gauge
14
Color - Drains
Brushed Nickel
Material of Construction - Drains
PVC
Drain Material
Stainless Steel
Includes
(2) Matching Screws
Item
Drain Plate
For Use With
Shower Pan
Standards
UPC
Connection - Drains
Screw
Description
Drain Plate, Includes (2) Matching Screws, Standards UPC, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.