Shop TILEX
See all product information
Create Account
31758 6 x 5 in. VersaSure Cleaner Disinfectant Wipes; White - 6 Count
Mfr # 31758
Zoro # G403891745
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Material
Non-Woven Fiber
Size
6 x 5 in.
Cleaning Cloth Color
White
Weight
15 lb
Package Type
Carton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31758
- Zoro #
- G403891745
- UPC #
- 10044600317585
- Country of Origin
- United States
- Item
- Disinfectant Wipe
- Material
- Non-Woven Fiber
- Cleaning Cloth Color
- White
- Weight
- 15 lb
- Package Type
- Carton
- Application
- Hard Surface, Medical Equipment, Commercial, Nonporous Surface
- Recommended For
- Blood Removal, Soil Removal, Virus Removal, Bacteria Removal
- Cleaning Cloth Condition
- Ready-To-Use
- Features
- Fume-free, Fragrance-free, Alcohol-free, Strong, Durable, Pre-moistened
Description
VersaSure Cleaner Disinfectant Wipes
The wipes kill microorganisms quickly on a broad range of surfaces. These strong and durable alcohol-free wipes are a one-step solution to cleaning and disinfecting. VersaSure Cleaner wipes are formulated to kill pathogens on hard surfaces in as fast as 30 seconds for most bacteria and viruses. Designed for patient and staff comfort, these wipes are formulated with no harsh chemical odors, fumes, or added fragrances. Intended for use in commercial settings.
Features- Ready-to-use one-step cleaner disinfectant wipes
- Fast non-bleach disinfectant
- No harsh chemical odors, fumes, or added fragrances
- Non-corrosive
- Formulated to kill more than 40 microorganisms, including 11 antibiotic-resistant organisms
- 30-120 seconds hard surface disinfecting time for most bacteria and viruses
- Intended for use in commercial settings
- 6 Count
- Color: White
- Dirt Types: Bacteria & Fungi & Viruses
- Material: Non-Woven Fiber
- Application: Hospitals & Medical Facilities & Nursing Homes
- Size: 6 x 5 in.
- Weight: 15 lbs