Shop TILEX
See all product information
Create Account
70441 Press N Seal Plastic Wrap; 70 sq. ft.
- Mfr # 70441
- Zoro # G303721203
product price:Â
$
74.85
/ea
Key Features
Width
11.8 in
Length
71.1 ft
Color
Clear
Features
Freezer Safe, Microwave Safe, Durable, Cutting Edge
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70441
- Zoro #
- G303721203
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Features
- Freezer Safe, Microwave Safe, Durable, Cutting Edge
- Material
- Plastic
- Item
- Packing Wrap
Dimensions
- Width
- 11.8 in
- Length
- 71.1 ft
Description
Features
- Product Type - Food Wrap-Plastic Wrap
- Material - Plastic
- Length - 70 sq ft.
- 12 Rolls per Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.