Bathroom Cleaner, Lemon, Clear, PK9
Mfr # 35604
Zoro # G4457363
product price: $77.49
/pk 9, $8.61/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
32 oz.
Container Type
Trigger Spray Bottle
Fragrance
Fresh
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35604
Zoro #
G4457363
UPC #
10044600356041
Country of Origin
United States
Dimensions
Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz
Details
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Trigger Spray Bottle
Item
Bathroom Cleaner
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Trigger Spray Bottle
Color
Clear
Recommended Dilution
Ready to Use
Includes Chemical
None
Standards
EPA Registered
VOC Content
1%
Nonflammable
Yes
Includes
Smart Tube Technology
Rinse Required
Yes
Product Series
Tilex
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Nonflammable
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Tilex, VOC Content 1 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, Package Quantity 9
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.