Zoro Homepage

CloroxPro Disinfecting Instant Mold and Mildew Remover, Unscented, 128 oz Refill Bottle, 4PK

  • Mfr # CLO 35605

  • Zoro # G9252851


product price: $79.99
/pk 4, $20.00/ea
Free Shipping & Returns

Key Features

Size
128 oz
Container Type
Refill Bottle
Fragrance
Unscented
Cleaner Form
Liquid
Chemicals For Use On
Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO 35605
Zoro #
G9252851
UPC #
10044600356058
Country of Origin
United States

Dimensions

Size
128 oz

Details

Container Type
Refill Bottle
Item
Cleaners & Detergents
Fragrance
Unscented
Cleaner Form
Liquid
Chemicals For Use On
Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl
Standards
EPA Reg. No. 5813-24; EPA List N
For Use On
Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Soap Scum; Soil
Application
Tub/Tile/Shower/Grout Cleaner
Net Weight
37.7 lbs
Includes
(4) Refill Bottles

Description

CloroxPro Tilex Disinfecting Instant Mold and Mildew Remover kills 99.9% of viruses (Staphylococcus aureus, Salmonella enterica, Trichophyton interdigitale (Athlete's Foot Fungus), Influenza A) and bacteria, including SARS-CoV-2 the virus that causes COVID-19 on hard, non-porous surfaces when used as directed. This disinfecting spray kills mold, mildew, and bacteria as it cleans, removing mildew stains without scrubbing. The unique formula whitens tile and grout and dissolves soap scum as you spray. It removes and destroys mold spores and cleans tiles, grout, toilets and fiberglass. CloroxPro mildew remover is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities. Spray every drop with Smart Tube technology that reaches to the very bottom of the bottle. CloroxPro, where clean means everything. Packaging may vary.


  • Eliminates 99.9% of mold and germs found outside and inside your facility.
  • Proven to kill SARS-CoV-2, the virus that causes COVID-19, on hard, nonporous surfaces when used as directed.
  • No scrubbing required; remove tough stains with this disinfectant spray with bleach that removes mold spores and whitens tile and grout and dissolves soap scum.
  • Safe on kitchen and restroom surfaces where moisture builds, and mold can grow.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.