Liquid Cleaners & Detergents, 9 PK
Mfr # 35600
Zoro # G907052475
Key Features
Specifications
Product Information
- MFR #
- 35600
- Zoro #
- G907052475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 32 oz
Details
- Item
- Cleaners & Detergents
- Cleaner Form
- Liquid
- Fragrance
- Unscented
- Application
- Tub/Tile/Shower/Grout Cleaner
- For Use On
- Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl
- Standards
- EPA Reg. No. 5813-24; EPA List N
- Chemicals For Use On
- Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Soap Scum; Soil
- Cleaner Container Type
- Smart Tube® Spray Bottle
- Includes
- Includes nine trigger bottles of mildew remover.
- Container Type
- Spray Bottle
- Green Certification or Other Recognition
- EPA Registered
Description
CloroxPro Tilex Disinfecting Instant Mold and Mildew Remover kills 99.9% of viruses (Staphylococcus aureus, Salmonella enterica, Trichophyton interdigitale (Athlete's Foot Fungus), Influenza A) and bacteria, including SARS-CoV-2 the virus that causes COVID-19 on hard, non-porous surfaces when used as directed. This disinfecting spray kills mold, mildew, and bacteria as it cleans, removing mildew stains without scrubbing. The unique formula whitens tile and grout and dissolves soap scum as you spray. It removes and destroys mold spores and cleans tiles, grout, toilets and fiberglass. CloroxPro mildew remover is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities. Spray every drop with Smart Tube technology that reaches to the very bottom of the bottle. CloroxPro, where clean means everything. Packaging may vary.
- Eliminates 99.9% of mold and germs found outside and inside your facility.
- Proven to kill SARS-CoV-2, the virus that causes COVID-19, on hard, nonporous surfaces when used as directed.
- No scrubbing required; remove tough stains with this disinfectant spray with bleach that removes mold spores and whitens tile and grout and dissolves soap scum.
- Safe on kitchen and restroom surfaces where moisture builds, and mold can grow.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.