Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CloroxPro Disinfecting Soap Scum Remover Spray, Unscented, 32 oz Smart Tube Spray

  • Mfr # 35604

  • Zoro # G300447410


product price: $10.55
/ea

Key Features

Container Type
Smart Tube® Spray Bottle
Container Size
32 oz
Fragrance
Unscented
Weight
2.27 lbs
Application
Tub/Tile/Shower/Grout Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35604
Zoro #
G300447410
UPC #
44600356044
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Container Type
Smart Tube® Spray Bottle
Fragrance
Unscented
Weight
2.27 lbs
Application
Tub/Tile/Shower/Grout Cleaner
Standards
EPA Reg. No. 5813-40; EPA List N
Capacity
32 oz
Cleaner Form
Liquid

Description

The powerful formula of CloroxPro Tilex Disinfecting Soap Scum Remover cleans soap scum before your eyes. Its penetrating foam cleans, disinfects and deodorizes many surfaces including glazed ceramic tile, fiberglass, shower doors, toilets and sinks. It also kills 99.9% of viruses (Staphylococcus aureus, Salmonella enterica, Influenza A virus, Respiratory Syncytial Virus (RSV), Rhinovirus Type 37) and bacteria, including SARS-CoV-2 the virus that causes COVID-19 on hard, nonporous surfaces when used as directed. This spray cleaner is ideal for offices, day care centers, restaurants, hotels and other commercial facilities. Spray every drop with Smart Tube technology that reaches to the very bottom of the bottle. CloroxPro, where clean means everything. Packaging may vary.


  • Eliminates 99.9% of bathroom germs with a powerful foam formula.
  • Proven to kill SARS-CoV-2, the virus that causes COVID-19, on hard, nonporous surfaces when used as directed.
  • Penetrating bleach-free foam cleans, disinfects and deodorizes many surfaces including glazed ceramic tile, fiberglass, shower doors, toilets and sinks—no scrubbing required.
  • The Smart Tube technology included in this spray bottle reaches to the very bottom of the bottle to let you spray every drop, so you don't waste product.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.