1250 Welding Gloves, Straight Cuff, Wing Thumb, Premium Cowhide, S, 1 PR

  • Mfr # 1250S

  • Zoro # G3258845


product price: $20.95
/pr
Sold in multiples of 12 for $251.40

Key Features

Cuff Material
Cowhide
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1250S
Zoro #
G3258845
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
6 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
1250
Glove Liner Material
Cotton
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Welding Glove Application
Stick
Color
Blue
Includes Pinch Point Protection
No
Glove Materials
Cowhide
Glove Insulation Material
Cotton
Insulated
Yes
Oil Resistant
No
Reflective Backing
No
Includes Padded Palm
No
Max. Temp.
400 Degrees F
Glove Hand Style
Left and Right
Cuff Color
Blue
Brand and Series
Tillman 1250
ANSI/ISEA Abrasion Level
Not Tested
Leather Color
Blue
Rope Channel Reinforcement
No
Water Resistant
No
Includes Red Palm
No
Waterproof
No
Glove Construction
Cut and Sewn
Includes Glide Patch
No
Includes Pull Strap
No
Includes Double Palm
No
Glove Features
Insulated
Leather Grade
Premium
Glove Back Color
Blue
Thumb Sweat Wipe
No
Leather Palm Process
Split
Reinforcement Coverage
Reinforced Thumb
Includes ID Panel
No
Palm Style
Cotton/foam lined
Touchscreen Compatible
No
Leather Glove Liner Type
Cotton Liner
High-Visibility
No

Description

Sm Imp Blue Wldrs-Cd,Lo, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Color Blue, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.