1250 Welding Gloves, Straight Cuff, Wing Thumb, Premium Cowhide, XL, 1 PR

  • Mfr # 1250XL

  • Zoro # G3258230


product price:  $20.95
/pr
Sold in multiples of 12 for $251.40

Key Features

Cuff Material
Cowhide
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250XL
Zoro #
G3258230
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
6 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
1250
Glove Liner Material
Cotton
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Welding Glove Application
Stick
Color
Blue
Cuff Color
Blue
Glove Construction
Cut and Sewn
Leather Grade
Premium
Reinforcement Coverage
Reinforced Thumb
Includes Pinch Point Protection
No
Leather Glove Liner Type
Cotton Liner
Glove Insulation Material
Cotton
Leather Color
Blue
Includes Double Palm
No
Brand and Series
Tillman 1250
Thumb Sweat Wipe
No
Includes Padded Palm
No
Glove Features
Insulated
Reflective Backing
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes ID Panel
No
Glove Materials
Cowhide
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Oil Resistant
No
Water Resistant
No
Palm Style
Cotton/foam lined
Leather Palm Process
Split
Max. Temp.
400 Degrees F
Glove Back Color
Blue
Includes Glide Patch
No
Includes Pull Strap
No
Waterproof
No
Insulated
Yes
High-Visibility
No

Description

Xl Imp Blue Wldrs-Cd,Lo, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Blue, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.