1332 Gloves, Straight Cuff, Straight Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 1332M

  • Zoro # G1154652


product price:  $30.95
/pr

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1332M
Zoro #
G1154652
UPC #
608134133214
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
4 in

Details

Item
Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Straight
Series
1332
Glove Liner Material
Aramid
Leather Glove Liner Type
Aramid Liner
Max. Temp.
200 Degrees F
Includes ID Panel
No
Leather Glove Style
Drivers
Includes Glide Patch
No
Reflective Backing
No
Insulated
No
Welding Glove Application
MIG
Rope Channel Reinforcement
No
Leather Color
White
Standards
ANSI/ISEA 105:2016
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
1
Cuff Color
Brown
Palm Style
Para Aramid Lined
Glove Cut
Gunn - Full Back
Water Resistant
No
Includes Red Palm
No
Includes Double Palm
No
Includes Pull Strap
No
Glove Back Color
White
Color
White
Leather Grade
Premium
Waterproof
No
Includes Pinch Point Protection
No
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Oil Resistant
No
ANSI/ISEA Cut Level
A6
Brand and Series
Tillman 1332
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
2
High-Visibility
No

Description

Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.