14In Ack Bib, Aluminized Carbon DuPont Kevlar, 14 inches Length, Silver, 14"

  • Mfr # 8114

  • Zoro # G1381600


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Carbon DuPont™ Kevlar®
Length
14 inches
Size
14"
Color
Silver
Fabric Weight
19 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8114
Zoro #
G1381600
UPC #
-
Country of Origin
United States

Dimensions

Length
14 inches
Size
14"

Details

Item
14In Ack Bib
Material
Aluminized Carbon DuPont™ Kevlar®
Color
Silver
Fabric Weight
19 oz
Garment Type
Bib

Description

14In Ack Bib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.