
18In Indura Slvs, 2.5 El, PR
Mfr # 6217I
Zoro # G3605415
product price: $10.95
/prSold in multiples of 6 for $65.70
Key Features
Sleeve Length
18 in
Size
OSFM
Fabric Weight
9 oz
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6217I
Zoro #
G3605415
UPC #
-
Country of Origin
Mexico
Dimensions
Sleeve Length
18 in
Size
OSFM
Details
Item
18In Indura Slvs, 2.5 El
Fabric Weight
9 oz
Color
Blue
Description
18In Indura Slvs, 2.5 El, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.