
20In Ack Bib, Aluminized Carbon Kevlar, 20 inches Length, Silver, 20"
Mfr # 8120
Zoro # G1381619
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Carbon Kevlar
Length
20 inches
Size
20"
Color
Silver
Garment Type
Bib
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8120
Zoro #
G1381619
UPC #
-
Country of Origin
United States
Dimensions
Length
20 inches
Size
20"
Details
Item
20In Ack Bib
Material
Aluminized Carbon Kevlar
Color
Silver
Garment Type
Bib
Description
20In Ack Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.